Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 7 3/4"H

  • Mfr # LH-ALTH 150K-FI

  • Zoro # G014810968


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
203 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-ALTH 150K-FI
Zoro #
G014810968
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
203 mm
Wheel Width
51 mm
Mounting Height
197 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
10 mm
Inside Slot Spacing - Length
104.775 mm
Outside Slot Spacing - Length
104.775 mm
Outside Slot Spacing - Width
80.167 mm
Hub Length
56 mm
Mounting Plate Width
110 mm
Overall Wheel Width
51 mm
For Axle Dia.
12 mm
Inside Slot Spacing - Width
75.421 mm
Mounting Plate Length
110 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Series
ALTH
Swivel Construction
Kingpin
Features
Non-Staining, Particularly Resistant to Shocks and Impact Due to Four Specially-Shaped, Hardened Bearing Seats
Frame Finish
Zinc Plated
Wheel Core Material
Aluminum
Frame Construction
Pressed
Operating Temperature - Maximum
70 Degrees C
Brake Location
Rear
Operating Temperature - Minimum
-20 Degrees C
Wheel Bearing Material
Steel
Swivel Raceway Type
Double Ball
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Includes Thread Guards
No
Load Capacity - Maximum
1,435 lb
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Wheel Dia. 203 mm, Wheel Width 51 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.