Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 9 5/8"H

  • Mfr # LS-GB 200K-ST

  • Zoro # G314810859


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GB 200K-ST
Zoro #
G314810859
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 5/8 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Width
110 mm
Hub Length
60 mm
Inside Slot Spacing - Width
2.969 in
Outside Slot Spacing - Width
3.156 in
Mounting Plate Length
4 5/16 in
Inside Slot Spacing - Length
4.125 in
For Axle Dia.
12 mm
Overall Wheel Width
2 in
Outside Slot Spacing - Length
4.125 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Features
Dust and Splash-Proof, Grease Nipple, Non-Staining
Swivel Construction
Kingpin
Standards
ISO 104, ISO 355
Frame Finish
Zinc Plated
Series
GB
Operating Temperature - Minimum
-20 Degrees C
Frame Construction
Welded
Wheel Core Type
Solid
Operating Temperature - Maximum
70 Degrees C
Mounting Hole Type
Slot
Brake Location
Face
Wheel Core Material
Iron
Load Capacity - Maximum
2,205 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Includes Thread Guards
No
Caster Features
Corrosion-Resistant, Debris-Resistant, Easy Turn, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.