Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 18 5/8"H

  • Mfr # LS-VLE 410K-RA-RI4

  • Zoro # G3779585


product price: $1,529.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-VLE 410K-RA-RI4
Zoro #
G3779585
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
16 in
Wheel Width
4 1/8 in
Mounting Height
18 5/8 in
Mounting Plate Size
160 mm x 200 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
3/8 in
Overall Height
18-5/8in
Tire Thickness
3 11/32 in
Swivel Radius
302.5 mm
Tire Rim Dia.
9 1/4 in
Hub Width
3-35/64 in
Bolt Hole Spacing - Length
6.313 in
Overall Wheel Width
4 1/8 in
For Axle Dia.
16 mm
Mounting Plate Length
200 mm
Bolt Hole Spacing - Width
4.75 in

Details

Item
Swivel Caster with Four Position Swivel Lock and Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
2090 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
120 mm x 160 mm
Inside Bolt Hole Spacing
120 mm x 160 mm
Caster Plate Hole Pattern
D
Hub Material
Steel
Hub Type
Centered
Frame Finish
Zinc Plated
Includes
Radstop Brake, 4-Position Directional Lock
Replacement Wheel
Mfr. No. VLE 410/25-90K
Load Rating Range
Medium-Duty
Standards
RoHS, ICWM
Caster Brake Included
Yes
Application
Retail, Industrial, Commercial
Operating Temperature Range
-20 Degrees to 180 Degrees F
Tread
Zig-Zag
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Hub Color
Silver
Caster Temp. Range Available
Yes
Extended Lead
No
Tread Color
Black
Load Capacity
950 kg
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LS Series
ESD Conductive
No
Wheel Core Material
Pressed Steel
Load Capacity - Maximum
2,095 lb
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Brake Location
Rear
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll

Description

Swivel, Plate Caster, Load Rating 2090 lb, Wheel Dia. 16 in, Wheel Width 4 1/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.