Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 4", 264 lb.

  • Mfr # TSSV 100 BP2S TS

  • Zoro # G7822729


product price: $32.69
/ea
Sold in multiples of 4 for $130.76

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock Brake
Wheel Dia.
4 in
Wheel Width
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSSV 100 BP2S TS
Zoro #
G7822729
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/16 in
Mounting Plate Size
3 1/8 in x 4 in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
5in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock Brake
Load Rating
264 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
65 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2 3/8 in x 3 3/16 in
Inside Bolt Hole Spacing
1 3/4 in x 3 in
Caster Plate Hole Pattern
A
Standards
ISO 9001
Swivel Lock Type
Total Lock
Wheel Color
Blue
Thread Guards
No
Application
General Purpose
Load Rating Range
Light
Caster Brake Included
Yes
Swivel Raceway Type
Single Ball
Wheel Core Material
Nylon
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Extended Lead
No
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
15 Degrees F

Description

Swivel, Plate Caster, Load Rating 264 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 3/16 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.