Zoro Homepage

Plate Caster, Swivel, Rubber, 5 1/8"H

  • Mfr # P12S-PRP040B-12-EL

  • Zoro # G014810890


product price: $38.55
/ea

Key Features

System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP040B-12-EL
Zoro #
G014810890
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Length
2.813 in
Overall Wheel Width
1 1/4 in
Mounting Plate Length
2 1/2 in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Inside Slot Spacing - Width
1.75 in

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.