Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 5", 308 lb.

  • Mfr # TSSV 125 BP2S

  • Zoro # G7822984


product price: $30.49
/ea
Sold in multiples of 4 for $121.96

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Wheel Dia.
5 in
Wheel Width
1 3/16 in
Load Rating
308 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSSV 125 BP2S
Zoro #
G7822984
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/16 in
Mounting Plate Size
3 1/8 in x 4 in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
6in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Load Rating
308 lb
Wheel Bearing Type
Plain
Wheel Hardness Rating
65 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2 3/8 in x 3 3/16 in
Inside Bolt Hole Spacing
1 3/4 in x 3 in
Caster Plate Hole Pattern
A
Load Rating Range
Light Medium
Extended Lead
No
Caster Temp. Range Available
Yes
Swivel Raceway Type
Single Ball
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Standards
ISO 9001
Application
General Purpose
Wheel Core Material
Nylon
Thread Guards
No
Wheel Color
Blue
Caster Brake Included
No
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
15 Degrees F

Description

Swivel, Plate Caster, Load Rating 308 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/16 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.