Zoro Homepage

Plate Caster, Swivel, Rubber, 5 5/8"H

  • Mfr # P21S-PRP040K-14-WB

  • Zoro # G714810879


product price: $57.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PRP040K-14-WB
Zoro #
G714810879
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
3/8 in
Overall Wheel Width
2 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
65 Shore A
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Application
Commercial, Industrial
Features
Medium Duty
Includes
Brake
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Brake Location
Side
Load Capacity - Maximum
300 lb
Wheel Core Type
Solid
Includes Thread Guards
No
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.