Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 5 7/8"H

  • Mfr # L-POEV 125KA-SB

  • Zoro # G814811011


product price: $70.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POEV 125KA-SB
Zoro #
G814811011
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
127 mm
Wheel Width
37 mm
Mounting Height
149 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
9 mm
Outside Slot Spacing - Width
60 mm
Inside Slot Spacing - Width
55 mm
Inside Slot Spacing - Length
76 mm
For Axle Dia.
8 mm
Hub Length
38 mm
Outside Slot Spacing - Length
80 mm
Mounting Plate Width
86 mm
Mounting Plate Length
100 mm
Overall Wheel Width
37 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process
Swivel Construction
Kingpin
Series
POEV
Frame Finish
Zinc Plated
Includes Thread Guards
Yes
Operating Temperature - Maximum
80 Degrees C
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Swivel Bearing Seal Type
Sealed
Load Capacity - Maximum
1,380 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Swivel Raceway Type
Double Ball
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Frame Construction
Pressed
NSF Listed
No
Operating Temperature - Minimum
-20 Degrees C
Mounting Hole Type
Slot
Wheel Core Material
Nylon
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Wheel Dia. 127 mm, Wheel Width 37 mm, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.