Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 7 7/16"H

  • Mfr # P21S-ALEV 150K-15

  • Zoro # G3575011


product price: $73.75
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-ALEV 150K-15
Zoro #
G3575011
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 7/8 in
Wheel Width
2 in
Mounting Height
7 7/16 in
Mounting Plate Size
5in x 5-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 in
Overall Height
7-1/2in
For Axle Dia.
1/2 in
Bolt Hole Spacing - Width
4.125 in
Mounting Plate Length
5 in
Bolt Hole Spacing - Length
4.5 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
880 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Includes Thread Guards
No
Replacement Wheel
Mfr. No. ALEV 150/20K
Tread Color
Black
Features
Noise Reduction
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Application
Retail, Industrial, Commercial
Wheel Core Material
Aluminum
Standards
RoHS, ICWM, NSF
Extended Lead
No
Thread Guards
No
Tread
Standard
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Caster Brake Included
No
Caster Temp. Range Available
Yes
Wheel Color
Black
Load Capacity
880 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Accessories
Optional: P-DL21-15 (Directional Lock) (Directional Lock)
Series
P21 Series
Load Capacity - Maximum
880 lb
Compatible With
ALEV 150/20K
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature Range
-15 Degrees To 175 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Swivel, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 7/8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.