Zoro Homepage

Plate Caster, Swivel, Rubber, 9 1/4"H

  • Mfr # US_LE-ALEV 200K-14-RI-04.14

  • Zoro # G3575291


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US_LE-ALEV 200K-14-RI-04.14
Zoro #
G3575291
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/4 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6-1/8 in
Overall Height
9-1/4in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
12 mm
Mounting Plate Length
4 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster with Four Position Swivel Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
1100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel/Tread Hardness Rating
Soft
Extended Lead
No
Includes
4-Position Directional Lock
Frame Finish
Zinc Plated
Swivel Lock Type
Directional Lock
Caster Brake Included
No
Standards
RoHS, ICWM
Thread Guards
No
Swivel Construction
Kingpin
Replacement Wheel
Mfr. No. ALEV 200/20K
Includes Thread Guards
No
Tread Color
Black
Features
Noise Reduction
Caster Temp. Range Available
Yes
Wheel Core Material
Aluminum
Swivel Raceway Type
Double Ball
Application
Retail, Industrial, Commercial
Load Rating Range
Medium-Duty
Tread
Standard
Wheel Color
Black
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Load Capacity
660 lb
Series
LE Series
Load Capacity - Maximum
1,100 lb
Compatible With
ALEV 200/20K
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Operating Temperature Range
-15 Degrees To 175 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Swivel, Plate Caster, Load Rating 1100 lb, Swivel Lock Type Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.