Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Cstr, Rgd, Polyurethane, 6", 1600 lb

  • Mfr # TFH 150 PT15-ISO

  • Zoro # G0727555


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFH 150 PT15-ISO
Zoro #
G0727555
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/2 in
Mounting Plate Size
4 1/2 in x 5 7/8 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
13/32 in
Overall Height
8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Lock Included
Load Rating
1600 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
97 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 4 3/4 in
Inside Bolt Hole Spacing
2 3/8 in x 3 1/8 in
Caster Plate Hole Pattern
B
Thread Guards
No
Replacement Wheel
5VF34
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Application
Material Handling Carts
Features
Metric Top Plate
Extended Lead
No
Wheel Color
Tan
Caster Brake Included
No
Standards
ISO 9001
Load Rating Range
Medium
Wheel Core Material
Cast Iron
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Rigid, Plate Caster, Load Rating 1600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.