Plate Stock, Al, 6061, 1 1/4 x 24 x 24 In

  • Mfr # 61P1.25X24-24

  • Zoro # G6872695


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1.25 in
Temper
T651
Standards
AMS 4027, AMS QQ-A-250, ASTM B209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61P1.25X24-24
Zoro #
G6872695
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width
24"
Width and Length
24 in x 24 in
Thickness (Decimal)
1.25 in
Length Tolerance
+0.25 in/0 in
Width Tolerance
+0.25 in/0 in
Length
24"
Overall Length
24 in
Overall Width
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Standards
AMS 4027, AMS QQ-A-250, ASTM B209
Alloy Type
6061
Thickness Tolerance
+0.039 in/0 in
Type
Corrosion Resistant
Hardness Scale
BHN
Finish
Mill
Typical Tensile Strength (PSI)
67,500 psi
Typical Yield Strength (PSI)
66,000 psi
Alloy Type - Aluminum
6061
Typical Hardness
150
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Tensile Strength
45,000 psi
Gauge
1.25 in
Brinell Hardness
95 BHN
Heat Treatment
Tempered
Material Grade
6061
Maximum Temperature
300 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Rockwell Hardness
75 HRB
Mechanical Finish
Mill
Minimum Temperature
-320 Degrees F
Fabrication
Cold Rolled
Shape
Plate
Shape Type
Plate
Tolerance Rating
Standard
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Flatness Tolerance
+/-0.1 in
Coating
Plain
Straightness Tolerance
Not Rated

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 24 in, Length Tolerance +0.25 in/0 in, Overall Width 24 in, Width Tolerance +0.25 in/0 in, Thickness 1.25 in, Thickness Tolerance +0.039 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 75 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.