Plate Stock, Al, 6061, 5/8 x 24 x 24 In

  • Mfr # 61P.625X24-24

  • Zoro # G2763756


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Width and Length
24 in x 24 in
Thickness (Decimal)
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61P.625X24-24
Zoro #
G2763756
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width and Length
24 in x 24 in
Thickness (Decimal)
0.625 in
Length Tolerance
+0.125 in/0 in
Length
24"
Width Tolerance
+0.125 in/0 in
Width
24"
Overall Length
24 in
Overall Width
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Yield Strength (PSI)
66,000 psi
Typical Tensile Strength (PSI)
67,500 psi
Typical Hardness
150
Finish
Mill
Alloy Type - Aluminum
6061
Type
Corrosion Resistant
Standards
AMS 4027, AMS QQ-A-250, ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Hardness Scale
BHN
Thickness Tolerance
+0.023 in/0 in
Alloy Type
6061
Gauge
0.625 in
Tensile Strength
45,000 psi
Rockwell Hardness
75 HRB
Minimum Temperature
-320 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatment
Tempered
Maximum Temperature
300 Degrees F
Shape Type
Plate
Material Grade
6061
Brinell Hardness
95 BHN
Shape
Plate
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in
Coating
Plain

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.625 in, Thickness Tolerance +0.023 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 75 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.