Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Stock, Aluminum, 2 in Over. W

  • Mfr # CP1.5X2-48

  • Zoro # G001840022


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,000 psi
Thickness
1.5 in
Temper
T6511
Typical Tensile Strength (PSI)
38,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1.5X2-48
Zoro #
G001840022
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Length Tolerance
+/-4 in
Width Tolerance
+0.125 in/0 in
Width and Length
2 in x 48 in
Thickness (Decimal)
1.5 in
Overall Length
4 ft
Overall Width
2 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
15,000 psi
Temper
T6511
Typical Tensile Strength (PSI)
38,000 psi
Hardness Scale
BHN
Tensile Strength
38,000 psi
Typical Hardness
65
Thickness Tolerance
+/-0.005 in
Typical Yield Strength (PSI)
15,000 psi
Alloy Type - Aluminum
5083
Finish
Mill
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Straightness Tolerance
Not Rated
Machining Finish
Precision Ground
Metal Fabrication Process
Cast
Material Grade
5083
Tolerance Rating
Standard
Shape
Flat
System of Measurement
Inch
Maximum Temperature
Not Rated
Minimum Temperature
Not Rated
Heat Treatment
Cast
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Brinell Hardness
65 BHN
Appearance
Plain
Vickers Hardness
Not Rated
Rockwell Hardness
Not Rated
Fabrication
Cast
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.005 in
Galvanized
Not Galvanized
Elongation
6 %

Description

Aluminum Flat Bar Stock, Aluminum, 5083, T6511, Flat, 4 ft Overall Length, Length Tolerance +/-4 in, 2 in Overall Width, Width Tolerance +0.125 in/0 in, 1.5 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment Cast, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 BHN Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.