Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Stock, Aluminum, 6 in Over. W

  • Mfr # 10435_6_24

  • Zoro # G602646849


product price: $73.99
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.25 in
Temper
T651
Thickness (Decimal)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10435_6_24
Zoro #
G602646849
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Thickness (Decimal)
0.25 in
Width and Length
6 in x 24 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Finish
Unpolished
Alloy Type - Aluminum
7075
Typical Yield Strength (PSI)
73,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Thickness Tolerance
+/-0.012 in
Standards
ASTM B209
Tensile Strength
80,000 psi
Straightness Tolerance
+/-0.05 in/ft
Typical Tensile Strength (PSI)
83,000 psi
Hardness Scale
BHN
Typical Hardness
150
Heat Treatable
Heat Treatable
Brinell Hardness
150 BHN
Rockwell Hardness
87
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Shape
Flat

Description

Aluminum Flat Bar, Aluminum, 7075, T651, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.25 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.