Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Stock, Aluminum, 6 in Over. W

  • Mfr # 13027_6_12

  • Zoro # G602646245


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
2 in
Temper
T651
Thickness (Decimal)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13027_6_12
Zoro #
G602646245
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Thickness (Decimal)
2 in
Width and Length
6 in x 12 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Typical Yield Strength (PSI)
73,000 psi
Hardness Scale
BHN
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.055 in
Tensile Strength
80,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Finish
Unpolished
Typical Hardness
150
Alloy Type - Aluminum
7075
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Shape
Flat
Mechanical Finish
Mill
Rockwell Hardness
87
System of Measurement
Inch
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
150 BHN

Description

Aluminum Flat Bar, Aluminum, 7075, T651, Flat, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 2 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.