Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Stock, Aluminum, 6 in Over. W

  • Mfr # 13027_6_24

  • Zoro # G902646242


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
2 in
Temper
T651
Standards
ASTM B209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13027_6_24
Zoro #
G902646242
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Width and Length
6 in x 24 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
2 in
Width Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Standards
ASTM B209
Typical Tensile Strength (PSI)
83,000 psi
Thickness Tolerance
+/-0.055 in
Straightness Tolerance
+/-0.05 in/ft
Alloy Type - Aluminum
7075
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Tensile Strength
80,000 psi
Hardness Scale
BHN
Typical Hardness
150
Typical Yield Strength (PSI)
73,000 psi
Finish
Unpolished
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Material Grade
7075
Shape
Flat
Mechanical Finish
Mill
Brinell Hardness
150 BHN
System of Measurement
Inch
Rockwell Hardness
87
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Flat Bar, Aluminum, 7075, T651, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 2 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.