Zoro Homepage

Plate Stock, Aluminum, 6 in Over. W

  • Mfr # 15510_6_12

  • Zoro # G302646347


product price: $44.59
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.5 in
Temper
H32
Hardness Scale
BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15510_6_12
Zoro #
G302646347
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 12 in
Thickness (Decimal)
0.5 in
Width Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
12 in

Description

Aluminum Flat Bar, Aluminum, 5052, H32, Flat, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.5 in Thickness, Thickness Tolerance +/-0.023 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 32,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.