Zoro Homepage
This item is Discontinued.
Zoro Select Plate Stock, Aluminum, 6 in Over. W 25688_6_12

Plate Stock, Aluminum, 6 in Over. W (Discontinued)

  • Mfr # 25688_6_12
  • Zoro # G602643961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25688_6_12
Zoro #
G602643961
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125/ -0 in
Width Tolerance
+0.125/ -0 in
Overall Length
12 in
Nominal Size (WxL)
6 in x 12 in
Overall Width
6 in

Details

Finish
Unpolished
Material
Aluminum
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Item
Flat Bar Stock
Heat Treatable
No
Includes Material Certificate
Yes
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Material Grade
5086
Mechanical Finish
Mill
Brinell Hardness
70
Shape
Sheet

Description

Flat Bar Stock, Aluminum, 5086, H32, Sheet, 12 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 1 in Thickness, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 38,000 psi, 70 Brinell Hardness, Includes Material Certificate Yes, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.