Zoro Homepage

Plate Stock, Aluminum, 6 in Over. W

  • Mfr # CP.25X6-12

  • Zoro # G002644377


product price: $25.49
/ea

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
0.25 in
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP.25X6-12
Zoro #
G002644377
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.25 in
Width and Length
6 in x 12 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Alloy Type - Aluminum
MIC-6
Typical Hardness
65
Typical Yield Strength (PSI)
15,200 psi
Thickness Tolerance
+/-0.005 in
Hardness Scale
BHN
Tensile Strength
23,900 psi
Standards
Not Listed
Metal Fabrication Process
Cast
Typical Tensile Strength (PSI)
23,900 psi
Material Grade
MIC-6
Brinell Hardness
65 BHN
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Shape
Flat
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Fabrication
Cast
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.015 in
Rockwell Hardness
Not Rated
Tolerance Rating
Standard

Description

Aluminum Flat Bar, Aluminum, MIC-6, T6, Flat, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.25 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, 65 BHN Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.