Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Stock, Aluminum, 6 in Over. W

  • Mfr # CP1X6-24

  • Zoro # G102644178


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,200 psi
Thickness
1 in
Temper
T6
Metal Fabrication Process
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1X6-24
Zoro #
G102644178
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 24 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
1 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
15,200 psi
Temper
T6
Metal Fabrication Process
Cast
Tensile Strength
23,900 psi
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Typical Tensile Strength (PSI)
23,900 psi
Alloy Type - Aluminum
MIC-6
Typical Yield Strength (PSI)
15,200 psi
Hardness Scale
BHN
Thickness Tolerance
+/-0.005 in
Typical Hardness
65
Standards
Not Listed
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Fabrication
Cast
Mechanical Finish
Mill
Brinell Hardness
65 BHN
Shape
Flat
Material Grade
MIC-6
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
Flatness Tolerance
+/-0.005 in

Description

Aluminum Flat Bar, Aluminum, MIC-6, T6, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 1 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 15,200 psi, Tensile Strength 23,900 psi, 65 BHN Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.