Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Stock, Tread, 3003, 1/16 In, 6 In x2Ft

  • Mfr # 03TP.062X6-24

  • Zoro # G4094185


product price: $14.15
/ea

Key Features

Alloy Type
3003
Temper
H22
Typical Hardness
40
Length
2 ft
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03TP.062X6-24
Zoro #
G4094185
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2 ft
Width
6 in
Thickness
0.062 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
24 in

Details

Alloy Type
3003
Temper
H22
Typical Hardness
40
Typical Tensile Strength
22,000 psi
Finish
polished
Pattern
Tread
Item
Aluminum Tread Plate
Standards
ASTM B209
Material
Aluminum
Thickness Tolerance
+/-0.006 in
Hardness Scale
BHN
Typical Yield Strength
21,000 psi
Appearance
Bright
Heat Treatment
Tempered
Minimum Temperature
Not Rated
Material Grade
3003
For Use Outdoors
Yes
System of Measurement
Inch
Yield Strength
21,000 psi
Rockwell Hardness
Not Rated
Mounting Hardware Included
No
Tensile Strength
22,000 psi
Texture
Textured
Shape
Plate
Brinell Hardness
40
Application
Architectural, Awnings, Builders Hardware, Cabinets, Decorative Trim, Fan Blades, Kitchen Equipment, Mail Boxes, Siding, Storage Tanks, Truck and Trailer Components
Vickers Hardness
Not Rated
Maximum Temperature
Not Rated
Heat Treatable
Heat Treatable
Mechanical Finish
Polished
Weight
1.05 lb
Includes Material Certificate
No Certificates Included
For Use Indoors/Outdoors
Indoor, Outdoor
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Aluminum Tread Plate, Aluminum, 3003, H22, Plate, Texture Textured, 24 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.062 in Thickness, Thickness Tolerance +/-0.006 in, Mounting Hardware Included No, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Polished, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, 40 Brinell Hardness, Not Rated Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.