Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Rigid, Polyurethane, 6 11/16"H

  • Mfr # BS-GB 128K

  • Zoro # G014810784


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-GB 128K
Zoro #
G014810784
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 3/8 in
Mounting Height
6 11/16 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Inside Slot Spacing - Width
2.969 in
Mounting Plate Width
110 mm
Outside Slot Spacing - Width
3.156 in
Outside Slot Spacing - Length
4.125 in
Hub Length
50 mm
Mounting Plate Length
4 5/16 in
Inside Slot Spacing - Length
4.125 in
Overall Wheel Width
2 3/8 in
For Axle Dia.
12 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Standards
ISO 104, ISO 355
Features
Grease Nipple, Non-Staining
Series
GB
Operating Temperature - Minimum
-20 Degrees C
Wheel Bearing Material
Steel
Frame Construction
Welded
Mounting Hole Type
Slot
Operating Temperature - Maximum
70 Degrees C
Load Capacity - Maximum
4,685 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Easy Turn, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Includes Thread Guards
No
Wheel Core Material
Iron

Description

Rigid, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 3/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.