Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivl, Polyurethane, 7 11/16"H

  • Mfr # L-PATH 160KA-FI

  • Zoro # G314810958


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PATH 160KA-FI
Zoro #
G314810958
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 5/16 in
Wheel Width
1 9/16 in
Mounting Height
7 11/16 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
3/8 in
Hub Length
54 mm
For Axle Dia.
12 mm
Inside Slot Spacing - Length
4.125 in
Mounting Plate Width
110 mm
Overall Wheel Width
1 9/16 in
Outside Slot Spacing - Width
3.156 in
Outside Slot Spacing - Length
4.125 in
Mounting Plate Length
4 5/16 in
Inside Slot Spacing - Width
2.969 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Swivel Construction
Kingpin
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Non-Staining
Frame Finish
Zinc Plated
Series
PATH
Includes Thread Guards
Yes
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-20 Degrees C
Load Capacity - Maximum
880 lb
Wheel Core Material
Nylon
Operating Temperature - Maximum
70 Degrees C
Swivel Bearing Seal Type
Sealed
NSF Listed
No
Swivel Raceway Type
Double Ball
Brake Location
Rear
Wheel Bearing Material
Steel
Frame Construction
Pressed

Description

Swivel, Plate Caster, Wheel Dia. 6 5/16 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.