Zoro Homepage

Platform Truck, 1200lb, 23-7/8"x47-7/8"

  • Mfr # EPTRM24488PN95

  • Zoro # G4306578


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 1/2 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPTRM24488PN95
Zoro #
G4306578
UPC #
714334035545
Country of Origin
Mexico

Dimensions

Overall Height
38 1/2 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 11-1/2 in
Deck Width
24 in
Caster Wheel Width
3 in
Deck Height
11 1/2 in
Caster Wheel Dia.
8 in
Deck Length
48 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 38-1/2 in
Caster Width
3 in

Details

Color
Gray
Load Capacity
1,200 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Deck Material
Steel
Number of Caster Wheels
4
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Gauge
12
Caster Wheel Material
Pneumatic
Finish
Powder Coated
Caster/Wheel Mounting Location
Standard
Deck Gauge
12 ga
Caster Wheel Type
Pneumatic
Deck Construction
Solid
Deck Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Deck Surface
Non-Slip
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Platforms
1
Caster Wheel/Tread Material
Polyurethane
Features
Easy to Assemble, Platform Has Rubber Tray Mat, Tubular Offset Handle Allows Easy Mobility
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 38 1/2 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/2 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.