Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 1200lb, 32in x 18in

  • Mfr # EPTD18325PU95

  • Zoro # G4306709


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 7/8 in
Overall Length
35 5/8 in
Overall Width
18 3/8 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPTD18325PU95
Zoro #
G4306709
UPC #
714334034081
Country of Origin
Mexico

Dimensions

Overall Height
34 7/8 in
Overall Length
35 5/8 in
Overall Width
18 3/8 in
Deck LxWxH
32 in x 18 in x 7-3/4 in
Caster Wheel Width
1-1/4 in
Deck Height
7 3/4 in
Caster Wheel Dia.
5 in
Deck Length
32 in
Deck Width
18 in
Overall LxWxH
35-5/8 in x 18-3/8 in x 34-7/8 in
Caster Width
1-1/4 in

Details

Color
Gray
Load Capacity
1,400 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Assembled/Unassembled
Assembled
Frame Material
Steel
Gauge
12
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Caster/Wheel Mounting Location
Diamond
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Side Panel Type
No Side Panels
Lip Style
Flush
Number of Platforms
1
Deck Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Deck Finish/Coating
Powder Coated
Caster Mounting Type
Plate

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 35 5/8 in, Overall Width 18 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 3/4 in, Deck Length 32 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.