Zoro Homepage

Platform Truck, 1200lb, 48in x 30in

  • Mfr # EPT30488PN95

  • Zoro # G4306185


product price: $407.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
38 1/2 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
1,200 lb
Handle Type
Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT30488PN95
Zoro #
G4306185
UPC #
714334033688
Country of Origin
Mexico

Dimensions

Overall Height
38 1/2 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
48 in x 30 in x 11-3/8 in
Caster Wheel Dia.
8 in
Deck Height
11 3/8 in
Deck Length
48 in
Caster Wheel Width
3 in
Deck Width
30 in
Overall LxWxH
51-5/8 in x 30-3/8 in x 38-1/2 in
Caster Width
3 in

Details

Color
Gray
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Wheel Material
Pneumatic
Deck Material
Steel
Handle Pocket Location
Single End
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Gauge
12
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Caster Wheel Type
Pneumatic
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Deck Surface
Smooth
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Frame Finish/Coating
Powder Coated
Deck Gauge
12 ga
Deck Construction
Solid
Number of Platforms
1

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 38 1/2 in, Overall Length 51 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 3/8 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.