Zoro Homepage

Platform Truck, 1500lb, 36in x 24in

  • Mfr # EPT243610SPN95

  • Zoro # G4306919


product price: $376.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
40 7/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,500 lb
Handle Type
Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT243610SPN95
Zoro #
G4306919
UPC #
714334033428
Country of Origin
Mexico

Dimensions

Overall Height
40 7/8 in
Overall Length
39 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
36 in x 24 in x 13-7/8 in
Deck Height
13 7/8 in
Deck Length
36 in
Caster Wheel Dia.
10 in
Caster Wheel Width
2-3/4 in
Deck Width
24 in
Overall LxWxH
39-5/8 in x 24-3/8 in x 40-7/8 in
Caster Width
2-3/4 in

Details

Color
Gray
Load Capacity
1,500 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12
Frame Material
Steel
Deck Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder Coated
Number of Caster Wheels
4
Handle Pocket Location
Single End
Caster Wheel Material
Semi-Pneumatic
Caster Wheel Tread Type/Material
Pneumatic Rubber
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Number of Platforms
1
Caster Wheel Type
Pneumatic
Side Panel Type
No Side Panels
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Caster Mounting Type
Plate
Deck Gauge
12 ga
Deck Surface
Smooth
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Lip Style
Flush

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,500 lb, Overall Height 40 7/8 in, Overall Length 39 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 13 7/8 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.