Liftkar Pro Ergo Pistol Grip Stairclimbing Handtruck 310 Lbs. Cap., Non-Marking Wheels S
- Mfr # SP14ER02PI25
- Zoro # G416283704
Key Features
Specifications
Product Information
- MFR #
- SP14ER02PI25
- Zoro #
- G416283704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 64 in
- Overall Length
- 12 in
- Overall Width
- 20 in
- Wheel Diameter
- 10-3/8 in
- Base Plate Dimensions
- 10.8 in x 9.3 in
Details
- Material
- Aluminum
- Color
- Silver, Blue
- Load Capacity
- 310 lbs / 660 lbs
- Item
- Stairclimbing Hand Truck
- Wheel Type
- NonMarking
- Handle Type
- Pistol
- Assembled
- Yes
- Features
- Stairclimbing
- Includes
- Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Description
The Liftkar SAL 140 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the SAL 140 Ergo can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The S toeplate is designed for general-purpose transport, offering a flat, reinforced surface ideal for handling boxes, crates, and various stackable items. Its sturdy construction ensures balanced weight distribution, allowing for smooth and secure movement up and down stairs. Built with a lightweight yet durable frame, the Liftkar SAL 140 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
- 310 Lbs Capacity
- S Toe Plate
- Non-Marking Wheels
- Pistol Grip
- Ergo
- Ergonomic Handles for ease of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.