Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 2000lb, 48in x 24in

  • Mfr # WHPT6A24485PH95

  • Zoro # G4306471


product price: $507.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
53 1/8 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHPT6A24485PH95
Zoro #
G4306471
UPC #
714334037174
Country of Origin
Mexico

Dimensions

Overall Height
53 1/8 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 25 in to 31 in
Caster Wheel Dia.
5 in
Deck Height
25 in to 31 in
Caster Wheel Width
2 in
Deck Length
48 in
Deck Width
24 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 53-1/8 in
Lip Height
6 in
Adjustable Height Range
25 in to 31 in
Caster Width
2 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Caster Wheel Material
Phenolic
Number of Caster Wheels
4
Finish
Powder Coated
Handle Pocket Location
Single End
Gauge
12
Frame Material
Steel
Deck Construction
Solid
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Caster/Wheel Mounting Location
Standard
Number of Platforms
2
Deck Gauge
12 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Rubber
Deck Finish/Coating
Powder Coated
Caster Wheel Type
Pneumatic
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Deck Surface
Smooth
Lip Style
4-Sided Lipped
Frame Finish/Coating
Powder Coated
Caster Wheel Tread Type/Material
Pneumatic Rubber
Platform Adjustability
Adjustable

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 53 1/8 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 25 in to 31 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Lip Height 6 in, Side Panel Type No Side Panels, Number of Platforms 2, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.