Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 2000lb, 48in x 30in

  • Mfr # WHPTLUA30486MR95

  • Zoro # G4305561


product price: $455.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
52 3/4 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHPTLUA30486MR95
Zoro #
G4305561
UPC #
714334037648
Country of Origin
Mexico

Dimensions

Overall Height
52 3/4 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
48 in x 30 in x 24 in to 34 in
Deck Height
24 in to 34 in
Deck Width
30 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Deck Length
48 in
Overall LxWxH
51-5/8 in x 30-3/8 in x 52-3/4 in
Adjustable Height Range
24 in to 34 in
Caster Width
2 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Number of Caster Wheels
4
Caster Wheel Material
Mold-on Rubber
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12
Deck Material
Steel
Handle Pocket Location
Single End
Frame Material
Steel
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Number of Platforms
2
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Rubber
Deck Surface
Smooth
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Deck Construction
Solid
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Gauge
12 ga
Platform Adjustability
Adjustable

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 52 3/4 in, Overall Length 51 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 24 in to 34 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 2, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.