Shop ZORO SELECT
See all product information
Create Account
Platform Truck, Blue, Steel, 660 lb
- Mfr # 2TUT6
- Zoro # G3388524
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Width
24 in
Color
Blue
Load Capacity
660 lb
Wheel Type
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2TUT6
- Zoro #
- G3388524
- UPC #
- 190735452578
- Country of Origin
- China
Dimensions
- Overall Height
- 38 in
- Overall Length
- 36 in
- Overall Width
- 24 in
- Deck LxWxH
- 36 in x 23-1/2 in x 8 in
- Deck Height
- 8 in
- Caster Wheel Width
- 1-1/8 in
- Caster Wheel Dia.
- 5 in
- Deck Length
- 36 in
- Deck Width
- 23 1/2 in
- Overall LxWxH
- 36 in x 24 in x 38 in
- Caster Width
- 1-1/8 in
- Caster Wheel Diameter
- 5 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Platform Truck, Load Capacity 660 lb, Overall Height 38 in, Overall Length 36 in, Overall Width 23 1/2 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Not Applicable, Deck Gauge Not Applicable, Deck Height 8 in, Deck Length 35 1/2 in, Deck Width 23 1/2 in, Deck Surface Ribbed, Frame Material Steel, Handle Type Folding, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.