Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, Folding Handle, 36x24

  • Mfr # 33H179

  • Zoro # G4800652


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Overall Length
35 7/8 in
Overall Width
24 1/4 in
Color
Blue, Gray
Load Capacity
660 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33H179
Zoro #
G4800652
UPC #
190735464663
Country of Origin
China

Dimensions

Overall Height
47 in
Overall Length
35 7/8 in
Overall Width
24 1/4 in
Deck LxWxH
36 in x 24 in x 7 in
Caster Wheel Width
1 in
Deck Width
24 1/4 in
Deck Length
36 in
Caster Wheel Dia.
5 in
Deck Height
7 in
Extended Length
44 in
Overall LxWxH
35 in x 23 in x 47 in
Caster Width
1 in

Details

Color
Blue, Gray
Load Capacity
660 lb
Item
Steel-Deck Platform Truck
Handle Type
Extendable Folding
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Finish
Powder Coated
Frame Material
Steel
Deck Material
Steel/Rubber
Number of Caster Wheels
4
Gauge
20
Handle Pocket Location
Single End
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Construction
Solid
Side Panel Type
No Side Panels
Frame Finish/Coating
Powder Coated
Caster Wheel Type
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Deck Surface
Non-Slip
Foldable
Yes
Deck Gauge
20 ga

Description

Platform Truck, Load Capacity 660 lb, Overall Height 47 in, Overall Length 35 7/8 in, Overall Width 24 1/4 in, Deck Construction Solid, Deck Material Steel/Rubber, Deck Gauge 20 ga, Deck Height 7 in, Deck Length 36 in, Deck Width 24 1/4 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Extendable Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.