Shop ZORO SELECT

Platform Truck, Red, Steel, 2,000 lb

  • Mfr # 13X505
  • Zoro # G5631981

product price: 
$
428.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Width
30 in
Color
Red
Load Capacity
2,000 lb
Wheel Type
Mold-on Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13X505
Zoro #
G5631981
UPC #
190735128701
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Length
79 in
Overall Width
30 in
Deck LxWxH
72 in x 30 in x 11 in
Extended Length
96 in
Caster Wheel Dia.
8 in
Deck Length
72 in
Deck Height
11 in
Caster Wheel Width
2 in
Deck Width
30 in
Handle Height
41 in
Overall LxWxH
79 in x 30 in x 41 in
Caster Width
2 in
Caster Wheel Diameter
8 in
Wire Rope Length
79 in
Length
79 in

Details

Color
Red
Load Capacity
2,000 lb
Item
Towable Steel-Deck Platform Truck
Wheel Type
Mold-on Rubber
Handle Type
Removable Raised
Finish
Powder Coated
Assembled/Unassembled
Assembled
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Gauge
12 ga
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Deck Material
Steel
Frame Material
Steel
Features
Not Related
Caster Wheel Tread Type/Material
Solid Rubber Rubber
Deck Construction
Solid
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Deck Surface
Smooth
Foldable
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Platforms
1
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Towable
Towable
Wire Color
Red

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 79 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.