Shop ZORO SELECT

Platform Truck, Red, Steel, 2,000 lb

  • Mfr # 13X506
  • Zoro # G2257361

product price: 
$
454.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Width
36 in
Color
Red
Load Capacity
2,000 lb
Wheel Type
Mold-on Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13X506
Zoro #
G2257361
UPC #
190735128718
Country of Origin
China
Color
Red
Load Capacity
2,000 lb
Item
Towable Steel-Deck Platform Truck
Wheel Type
Mold-on Rubber
Handle Type
Removable Raised
Caster Wheel Material
Mold-on Rubber
Gauge
12 ga
Frame Material
Steel
Finish
Powder Coated
Deck Material
Steel
Number of Caster Wheels
4
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Features
Not Related
Caster Mounting Type
Plate
Number of Platforms
1
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Foldable
No
Deck Gauge
12 ga
Caster Wheel Tread Type/Material
Solid Rubber Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Surface
Smooth
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Towable
Towable
Wire Color
Red

Dimensions

Overall Height
41 in
Overall Length
78 in
Overall Width
36 in
Deck LxWxH
72 in x 36 in x 11 in
Caster Wheel Dia.
8 in
Deck Length
72 in
Deck Width
36 in
Caster Wheel Width
2 in
Deck Height
11 in
Handle Height
41 in
Overall LxWxH
78 in x 36 in x 41 in
Caster Width
2 in
Caster Wheel Diameter
8 in
Wire Rope Length
78 in
Length
78 in

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 78 in, Overall Width 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.