Shop ZORO SELECT

Platform Truck, Red, Steel, 4,000 lb

  • Mfr # 13X501
  • Zoro # G6120231

product price: 
$
497.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 1/2 in
Overall Length
62 in
Overall Width
30 in
Color
Red
Wheel Type
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13X501
Zoro #
G6120231
UPC #
190735128664
Country of Origin
China

Dimensions

Overall Height
43 1/2 in
Overall Length
62 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 14 in
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Deck Length
60 in
Deck Height
14 in
Deck Width
30 in
Handle Height
42 1/8 in
Overall LxWxH
62 in x 30 in x 43-1/2 in
Caster Width
2 in
Wheel Width
2 in
Wire Rope Length
62 in
Caster Wheel Diameter
8 in
Length
62 in

Details

Color
Red
Load Capacity
4,000 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Polyurethane
Handle Type
Removable Raised
Assembled/Unassembled
Assembled
Caster Wheel Material
Polyurethane
Gauge
12 ga
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Handle Pocket Location
Single End
Number of Caster Wheels
4
Finish
Powder Coated
Features
Not Related
Number of Platforms
1
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
No Brake Included
Deck Gauge
12 ga
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Finish/Coating
Powder Coated
Foldable
No
Wire Color
Red

Description

Platform Truck, Load Capacity 4,000 lb, Overall Height 43 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 14 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.