Shop ZORO SELECT
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Red, Steel, 2,500 lb
- Mfr # 3BE80
- Zoro # G2194123
product price:Â
$
388.99
/ea
Key Features
Overall Height
42 1/4 in
Overall Length
60 in
Overall Width
30 in
Color
Red
Load Capacity
2,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3BE80
- Zoro #
- G2194123
- UPC #
- 190735280287
- Country of Origin
- China
Dimensions
- Overall Height
- 42 1/4 in
- Overall Length
- 60 in
- Overall Width
- 30 in
- Deck LxWxH
- 60 in x 30 in x 11-1/4 in
- Caster Wheel Dia.
- 8 in
- Caster Wheel Width
- 2 in
- Deck Length
- 60 in
- Deck Width
- 30 in
- Deck Height
- 11 1/4 in
- Overall LxWxH
- 60 in x 30 in x 42-1/4 in
- Handle Height
- 40 in
- Caster Width
- 2 in
- Caster Wheel Diameter
- 8 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
Platform Truck, Load Capacity 2,500 lb, Overall Height 42 1/4 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 13 ga, Deck Height 11 1/4 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.