Shop ZORO SELECT

Platform Truck, Red, Steel, 750 lb

  • Mfr # 3BE77
  • Zoro # G1155454

product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 1/2 in
Overall Length
42 in
Overall Width
24 in
Color
Red
Load Capacity
750 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3BE77
Zoro #
G1155454
UPC #
190735280256
Country of Origin
China
Color
Red
Load Capacity
750 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Rubber
Handle Type
Removable Raised
Deck Material
Steel
Assembled/Unassembled
Unassembled
Number of Caster Wheels
4
Caster Wheel Material
Rubber
Finish
Powder Coated
Gauge
15 ga
Handle Pocket Location
Dual Ends
Includes
Mounting Hardware, Protective Bumpers
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Features
Not Related
Foldable
No
Caster Wheel Tread Type/Material
Standard Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Frame Finish/Coating
Powder Coated
Deck Construction
Solid
Number of Platforms
1
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Deck Gauge
15 ga
Deck Surface
Smooth
Side Panel Type
No Side Panels
Caster Brake Type
No Brake Included
Deck Finish/Coating
Powder Coated
Wire Color
Red

Dimensions

Overall Height
41 1/2 in
Overall Length
42 in
Overall Width
24 in
Deck LxWxH
42 in x 24 in x 6-1/4 in
Deck Length
42 in
Caster Wheel Width
1-1/4 in
Deck Height
6 1/4 in
Caster Wheel Dia.
5 in
Deck Width
24 in
Overall LxWxH
42 in x 24 in x 41-1/2 in
Handle Height
41 1/8 in
Caster Width
1-1/4 in
Wire Rope Length
42 in
Caster Wheel Diameter
5 in
Length
42 in

Description

Platform Truck, Load Capacity 750 lb, Overall Height 41 1/2 in, Overall Length 42 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 15 ga, Deck Height 6 1/4 in, Deck Length 42 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.