
Plow Bolt, 1/2"-13 Thrd Sz, 2" L, Steel, Zinc Plated, 350 PK
Mfr # 5032BP
Zoro # G9682113
product price: $338.99
/pk 350, $0.97/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5032BP
Zoro #
G9682113
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Fastener Length
2"
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Type
Coarse
Item
Plow Bolts
Tensile Strength (PSI)
120,000 psi
Fastener Industry Standards
ASME B18.9, SAE J429
Description
1/2-13X2 Grade 5 Plow Bolt With Number 3 Head Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.