Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 10 PK

  • Mfr # 1CFX1

  • Zoro # G2533772


product price:  $15.89
/pk 10, $1.59/ea

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
2 1/2 in
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CFX1
Zoro #
G2533772
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2 1/2 in
Head Dia.
1.2 in
Square Width
0.765 in
Head Height
37/64 in
Key Height
37/64 in
Embedded Length
2 1/2 in
Head Width
3/4 in
Neck Width
49/64 in
Screw Size
3/4 in
Overall Length
2 1/2 in
Embedded Head and Neck Height
37/64 in
Maximum Head Height
37/64 in
Maximum Head Width
3/4 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Meets/Exceeds
SAE J 429
Head Type
#3 Dome
Item
Plow Bolt
Head Angle (Deg.)
80
Tensile Strength (PSI)
SAE J 429
Fastener Industry Standards
SAE J-429
Dimensional Standards
ASME B18.9
Standards
ASME B18.9 SAE J429
Maximum Head Angle
80 Degrees
Material Quality Standard
SAE J429
Thread Style
Fully Threaded
Pack Size
Small Pack
Tensile Strength
150,000 psi
Thread Pitch
3/4"-10
Rockwell Hardness
HRC33
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Neck Type
Square
Type
#3 Dome

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.2 in, Head Height 37/64 in, Head Angle (Deg.) 80, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products