Shop ZORO SELECT

Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK

  • Mfr # 1CFR3

  • Zoro # G2885626


product price:  $8.49
/pk 5, $1.70/ea

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Alloy Steel
Finish
Zinc Yellow
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CFR3
Zoro #
G2885626
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
3 in
Square Width
0.64 in
Head Height
33/64 in
Head Dia.
1.044 in
Key Height
33/64 in
Embedded Length
3 in
Head Width
5/8 in
Minimum Thread Length
1 1/2 in
Screw Size
5/8 in
Overall Length
3 in
Embedded Head and Neck Height
33/64 in
Neck Width
41/64 in
Maximum Head Height
33/64 in
Maximum Head Width
5/8 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Zinc Yellow
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Tensile Strength (PSI)
SAE J 429
Meets/Exceeds
SAE J 429
Item
Plow Bolt
Head Type
#3 Dome
Head Angle (Deg.)
80
Fastener Industry Standards
SAE J-429
Rockwell Hardness
HRC33
Material Quality Standard
SAE J429
Thread Style
Partially Threaded
Standards
ASME B18.9 SAE J429
Pack Size
Small Pack
Maximum Head Angle
80 Degrees
Globally Sourced
Globally Sourced
Thread Pitch
5/8"-11
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.9
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Neck Type
Square
Type
#3 Dome

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Zinc Yellow Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.