Shop ZORO SELECT

PlstcSht, GarG10FR4, 12"x24", 0.5"T, Ylw, Opq

  • Mfr # BULK-CS-GFR4-33
  • Zoro # G7923463

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GFR4-33
Zoro #
G7923463
UPC #
193005921576
Country of Origin
China
Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Density
0.072 lbs / cu. in.
Tensile Strength
38,000 psi
Tensile Strength Rating
Excellent
Thickness Tolerance
(-0.028" - +0.031")
Standards
UL 94 V0
Hardness
Rockwell M110
Clarity
Opaque
Friction Coefficient
Not Rated
Impact Strength
14.0 ft.-lbs./in.
Temperature Range
280 Degrees F
Water Absorption Rating
Good
Water Absorption
0.0015
Impact Strength Rating
Excellent
Grade
Standard
Friction Rating
Not Rated
Minimum Temperature
0 Degrees F
Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
UV Resistant
No
Maximum Temperature
280 Degrees F
Grouping
Sheet Stock
Shell Material
Fiberglass Epoxy Laminate
Hardness Rating
Extra Hard
Corrosion and Chemical Resistance
Good
Wear Factor
Fair
Machinability
Good
Wire Color
Yellow

Dimensions

Plastic Width
12"
Plastic Length
24"
Thickness
1/2"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Overall Length
24 in
Overall Width
12 in
Length
24 in

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1/2 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.044/-0.041 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.