PlstcSht, GarG10FR4, 6"x6", 0.625"T, Ylw, Opq

  • Mfr # BULK-CS-GFR4-60
  • Zoro # G7923935
product price: 
$
26.99
/ea

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GFR4-60
Zoro #
G7923935
UPC #
193005921798
Country of Origin
China
Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Grade
Standard
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Impact Strength
14.0 ft.-lbs./in.
Standards
UL 94 V0
Friction Coefficient
Not Rated
Impact Strength Rating
Excellent
Temperature Range
280 Degrees F
Water Absorption Rating
Good
Density
0.072 lbs / cu. in.
Water Absorption
0.0015
Tensile Strength
38,000 psi
Thickness Tolerance
(-0.034" - +0.025")
Clarity
Opaque
Friction Rating
Not Rated
Minimum Temperature
0 Degrees F
Hardness Rating
Extra Hard
Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Grouping
Sheet Stock
Machinability
Good
Wear Factor
Fair
Shell Material
Fiberglass Epoxy Laminate
UV Resistant
No
Maximum Temperature
280 Degrees F
Corrosion and Chemical Resistance
Good
Wire Color
Yellow

Dimensions

Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Thickness
5/8"
Overall Length
6 in
Overall Width
6 in
Length
6 in

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 5/8 in, Overall Length 6 in, Overall Width 6 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.041/-0.05 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.