Shop ZORO SELECT

PlstcSht, GaroCE, 12"x24", 0.375"T, Brw, Opq

  • Mfr # BULK-CS-GCE-32
  • Zoro # G7915754

product price: 
$
58.25
/ea

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GCE-32
Zoro #
G7915754
UPC #
193005917814
Country of Origin
United States
Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Impact Strength Rating
Poor
Water Absorption
0.02
Density
0.049 lbs / cu. in.
Hardness
Rockwell M100
Temperature Range
250 Degrees F
Tensile Strength Rating
Good
Thickness Tolerance
(-0.375" - +0.375")
Tensile Strength
10,000 psi
Grade
Standard
Impact Strength
1.7 ft.-lbs./in.
Clarity
Opaque
Water Absorption Rating
Poor
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Item
CE Fiberglass Epoxy Laminate Sheet
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Machinability
Good
Grouping
Sheet Stock
Hardness Rating
Hard
Shell Material
Fiberglass Epoxy Laminate
Maximum Temperature
250 Degrees F
UV Resistant
No
Minimum Temperature
0 Degrees F
Wire Color
Brown
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Width
12"
Plastic Length
24"
Thickness
3/8"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Overall Width
12 in
Overall Length
24 in
Length
24 in

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 3/8 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.384 in, Impact Strength 1.7 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock, Hardness Rating Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.