Shop ZORO SELECT

Sheet, GaroltG7, 6"x6", 0.03125"T, OffWh, Opq

  • Mfr # BULK-CS-GG7-53
  • Zoro # G7919455

product price: 
$
9.15
/ea

Key Features

Color
Off-White
Material
Garolite G-7
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GG7-53
Zoro #
G7919455
UPC #
193005924614
Country of Origin
United States
Color
Off-White
Material
Garolite G-7
Shape
Sheet
Backing Type
Plain
Water Absorption
0.005
Thickness Tolerance
(-0.0065" - +0.0065")
Clarity
Opaque
Hardness
Rockwell M100
Temperature Range
420 Degrees F
Friction Rating
Not Rated
Impact Strength Rating
Excellent
Friction Coefficient
Not Rated
Water Absorption Rating
Poor
Standards
UL 94 V0
Tensile Strength Rating
Excellent
Impact Strength
6.5 ft.-lbs./in.
Tensile Strength
18,000 psi
Grade
Standard
Density
0.064 lbs / cu. in.
Hardness Rating
Hard
Machinability
Fair
UV Resistant
No
Maximum Temperature
420 Degrees F
Grouping
Film Stock
Shell Material
Fiberglass Epoxy Laminate
Minimum Temperature
0 Degrees F
Item
G-7 Fiberglass Epoxy Laminate Sheet
Wear Factor
Fair
Corrosion and Chemical Resistance
Good
Wire Color
Off-White
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Width
6"
Plastic Length
6"
Thickness
1/32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Overall Width
6 in
Overall Length
6 in
Length
6 in

Description

G-7 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Off-White, Clarity Opaque, Thickness 31/1000 in, Overall Length 6 in, Overall Width 6 in, Tensile Strength 18,000 psi, Maximum Temperature 420 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M100, Thickness Tolerance +/-0.008 in, Impact Strength 6.5 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-7, Grouping Film Stock, Hardness Rating Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.