Shop ZORO SELECT

PlstcSht, GaroCE, 24"x24", 0.375"T, Brw, Opq

  • Mfr # BULK-CS-GCE-19
  • Zoro # G7921923

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GCE-19
Zoro #
G7921923
UPC #
193005917685
Country of Origin
United States
Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Impact Strength Rating
Poor
Friction Rating
Not Rated
Thickness Tolerance
(-0.375" - +0.375")
Water Absorption
0.02
Density
0.049 lbs / cu. in.
Friction Coefficient
Not Rated
Water Absorption Rating
Poor
Impact Strength
1.7 ft.-lbs./in.
Tensile Strength
10,000 psi
Clarity
Opaque
Grade
Standard
Hardness
Rockwell M100
Tensile Strength Rating
Good
Temperature Range
250 Degrees F
Item
CE Fiberglass Epoxy Laminate Sheet
Shell Material
Fiberglass Epoxy Laminate
Corrosion and Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Machinability
Good
Grouping
Sheet Stock
UV Resistant
No
Wear Factor
Fair
Maximum Temperature
250 Degrees F
Hardness Rating
Hard
Wire Color
Brown

Dimensions

Plastic Width
24"
Plastic Length
24"
Thickness
3/8"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Overall Length
24 in
Overall Width
24 in
Length
24 in

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 3/8 in, Overall Length 24 in, Overall Width 24 in, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.384 in, Impact Strength 1.7 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock, Hardness Rating Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.