Shop ZORO SELECT

PlstcSheet, GaroliteXX, 6"x6", 1"T, Brwn, Opq

  • Mfr # BULK-CS-GXX-62
  • Zoro # G7870062

product price: 
$
21.69
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-62
Zoro #
G7870062
UPC #
193005916466
Country of Origin
China
Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Hardness
Rockwell M110
Water Absorption
0.0125
Temperature Range
250 Degrees F
Tensile Strength
15,000 psi
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft.-lbs./in.
Impact Strength Rating
Poor
Clarity
Opaque
Friction Rating
Not Rated
Density
0.049 lbs / cu. in.
Friction Coefficient
Not Rated
Grade
Standard
Thickness Tolerance
(-0.05" - +0.05")
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Shell Material
Fiberglass Epoxy Laminate
Machinability
Good
Item
XX Fiberglass Epoxy Laminate Sheet
Hardness Rating
Extra Hard
Grouping
Sheet Stock
UV Resistant
No
Wire Color
Brown
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Width
6"
Plastic Length
6"
Thickness
1"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Overall Width
6 in
Overall Length
6 in
Length
6 in

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1 in, Overall Length 6 in, Overall Width 6 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.075 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.