PlstcSht, GaroG10, 6"x6", 0.0625"T, Ylw, Opq

  • Mfr # BULK-CS-GG10-54
  • Zoro # G7918685
product price: 
$
10.89
/ea

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GG10-54
Zoro #
G7918685
UPC #
193005920548
Country of Origin
China
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Tensile Strength Rating
Excellent
Impact Strength Rating
Excellent
Grade
Standard
Friction Rating
Not Rated
Tensile Strength
40,000 psi
Density
0.065 lbs / cu. in.
Thickness Tolerance
(-0.004" - +0.005")
Water Absorption Rating
Good
Friction Coefficient
Not Rated
Water Absorption
0.0015
Standards
UL 94 HB
Hardness
Rockwell M110
Impact Strength
14.0 ft.-lbs./in.
Temperature Range
270 Degrees F
Clarity
Opaque
Machinability
Good
Hardness Rating
Extra Hard
Maximum Temperature
270 Degrees F
UV Resistant
No
Shell Material
Fiberglass Epoxy Laminate
Corrosion and Chemical Resistance
Good
Grouping
Sheet Stock
Wear Factor
Fair
Item
G-10 Fiberglass Epoxy Laminate Sheet
Minimum Temperature
0 Degrees F
Wire Color
Yellow

Dimensions

Plastic Width
6"
Plastic Length
6"
Thickness
1/16"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Overall Length
6 in
Overall Width
6 in
Length
6 in

Description

G-10 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 63/1000 in, Overall Length 6 in, Overall Width 6 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.007/-0.006 in, Impact Strength 14 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade G-10, Grouping Sheet Stock

Ratings & reviews