PlstcSht, GarolitXX, 12"x24", 0.5"T, Brw, Opq

  • Mfr # BULK-CS-GXX-33
  • Zoro # G7870500
product price: 
$
59.35
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-33
Zoro #
G7870500
UPC #
193005916220
Country of Origin
China
Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Temperature Range
250 Degrees F
Impact Strength Rating
Poor
Friction Rating
Not Rated
Grade
Standard
Tensile Strength Rating
Excellent
Friction Coefficient
Not Rated
Water Absorption
0.0125
Thickness Tolerance
(-0.02" - +0.02")
Density
0.049 lbs / cu. in.
Hardness
Rockwell M110
Tensile Strength
15,000 psi
Impact Strength
0.6 ft.-lbs./in.
Water Absorption Rating
Poor
Clarity
Opaque
Maximum Temperature
250 Degrees F
Item
XX Fiberglass Epoxy Laminate Sheet
Machinability
Good
UV Resistant
No
Hardness Rating
Extra Hard
Grouping
Sheet Stock
Corrosion and Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Shell Material
Fiberglass Epoxy Laminate
Wear Factor
Fair
Wire Color
Brown

Dimensions

Plastic Width
12"
Plastic Length
24"
Thickness
1/2"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Overall Length
24 in
Overall Width
12 in
Length
24 in

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/2 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.033 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews