PlstcSht, GaroXX, 12"x48", 0.125"T, Blk, Opq

  • Mfr # BULK-CS-GXXB-198
  • Zoro # G7923244
product price: 
$
45.49
/ea

Key Features

Color
Black
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
48"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXXB-198
Zoro #
G7923244
UPC #
193005917463
Country of Origin
United States
Color
Black
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Clarity
Opaque
Friction Rating
Not Rated
Temperature Range
250 Degrees F
Impact Strength
0.6 ft.-lbs./in.
Grade
Standard
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Tensile Strength
15,000 psi
Density
0.049 lbs / cu. in.
Hardness
Rockwell M110
Impact Strength Rating
Poor
Water Absorption
0.0125
Friction Coefficient
Not Rated
Thickness Tolerance
(-0.008" - +0.008")
Standards
UL 94 HB
Grouping
Sheet Stock
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Hardness Rating
Extra Hard
Shell Material
Fiberglass Epoxy Laminate
Machinability
Good
Item
XX Fiberglass Epoxy Laminate Sheet
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Wear Factor
Fair
Wire Color
Black

Dimensions

Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Overall Width
12 in
Overall Length
4 ft
Length
4 ft

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Black, Clarity Opaque, Thickness 1/8 in, Overall Length 4 ft, Overall Width 12 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.011 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews